-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Outlet Body w/Cover |
|---|---|
| Back Type | Flat |
| Body Material | Stainless Steel |
| Body Style | T |
| Body Type | Conduit Outlet Body With Cover |
| Capacity | 13 cu. in. |
|---|---|
| Color | Silver |
| Hazardous Location Class | No |
| Hub Size | 1" |
| Hub Style | Threaded |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 8.89 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.1295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)