-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Outlet Body w/Cover |
|---|---|
| Back Type | Flat |
| Body Capacity | 77 cu. in. |
| Body Material | Stainless Steel |
| Body Type | Conduit Outlet Body With Cover |
| Capacity | 77 cu. in. |
| Color | Silver |
| Compatible Conduit Trade Size | 2" |
| Connection Orientation | Multi Angle |
| Connection Type | Threaded |
| Cover Included | Yes |
| Finish | Polished |
| For Use With | Threaded |
| Gasket Included | Yes |
| Hazardous Location | No |
| Hazardous Location Class | No |
|---|---|
| Hub Size | 2" |
| Hub Style | Threaded |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Material | Stainless Steel |
| Number Of Hubs | 3 |
| Overall Height | 3 7/8" |
| Overall Length | 12 5/16" |
| Overall Width | 4 11/16" |
| Thread Gender | Female |
| Thread Size | 2" |
| Thread Type | NPT |
| Trade Size | 2" |
| Standards | UL 514A, UL FILE# E307133 |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 33.66 |
| Width (cm) | 13.97 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.9635 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)