-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Strut Clamp |
|---|---|
| Cable Range | 0.75" |
| Color | Silver |
| Conduit Size | 3/4" |
| Conduit Trade Size | 3/4" |
| Depth | 1/4" |
| Finish | Polish |
| For Strut Channel Size | 1 5/8" |
| For Use With | 1 5/8" Strut Channels |
| Grade | Grade 316 |
| Includes | Bolt, Nut |
| Length | 2 1/2" |
|---|---|
| Material | Stainless Steel |
| Nominal Strut Size | 3/4" |
| Overall Depth | 1/4" |
| Overall Length | 2 1/2" |
| Overall Width | 1 1/4" |
| Thickness | 1/16" |
| Thread Size | 1/4"-20 |
| Type | EMT, Flexible, IMC, Rigid |
| Width | 1 1/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 3.56 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)