-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Strut Clamp |
|---|---|
| application | Used to Hang Conduit |
| Cable Range | 0.5" |
| Color | Silver |
| Conduit Type | Rigid |
| Finish | Polished |
| For Strut Channel Size | 1 5/8" |
| For Use With | 1 5/8" Strut Channels |
|---|---|
| Includes | Bolt, Nut |
| Material | 316 Stainless Steel |
| Overall Length | 2.25" |
| Thickness | 1/16" |
| Type | Stainless Steel Strut Clamp |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 3.18 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)