-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Strut Clamp |
|---|---|
| Cable Range | 1.5" |
| Color | Silver |
| Conduit Trade Size | 1 1/2" |
| Finish | Polished |
| For Strut Channel Size | 1 5/8" |
| For Use With | 1 5/8" Strut Channels |
| Grade | Grade 316 |
| Includes | Bolt, Nut |
|---|---|
| Material | Stainless Steel |
| Nominal Strut Size | 1 1/2" |
| Overall Depth | 1/4" |
| Overall Length | 3 1/2" |
| Overall Width | 1 1/4" |
| Thickness | 7/64" |
| Thread Size | 5/16"-18 |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 3.18 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.117 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)