-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Threaded Rod |
|---|---|
| End Type | Straight Cut |
| Finish | Plain |
| Grade | Grade 18-8 |
| Hardness | Rockwell C32 |
| Includes Nuts | No |
| Length | 12 ft. |
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
| Maximum Temperature | 1700°F |
| Minimum Temperature | -250°F |
| Minimum Yield Strength | 65000 psi |
| Number Of Nuts Included | 0 |
|---|---|
| Overall Length | 12 ft. |
| Resistance Properties | Corrosion Resistant |
| Rockwell Hardness | C32 Max |
| System Of Measurement | Imperial |
| Temp. Range | -250°F to +1700°F |
| Tensile Strength | 100000 psi |
| Thread Direction | Right Hand |
| Thread Size | 1/2"-13 |
| Thread Type | Coarse |
| Yield Strength | 65000 psi |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)