-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threaded Rod |
|---|---|
| End Type | Straight Cut |
| Finish | Plain |
| Grade | Grade 18-8 |
| Hardness | Rockwell C32 |
| Includes Nuts | No |
| Length | 12 ft. |
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
| Maximum Temperature | 1700°F |
| Minimum Temperature | -250°F |
| Minimum Yield Strength | 65000 psi |
| Number Of Nuts Included | 0 |
|---|---|
| Overall Length | 12 ft. |
| Resistance Properties | Corrosion Resistant |
| Rockwell Hardness | C32 Max |
| System Of Measurement | Imperial |
| Temp. Range | -250°F to +1700°F |
| Tensile Strength | 100000 psi |
| Thread Direction | Right Hand |
| Thread Size | 1/4"-20 |
| Thread Type | Coarse |
| Yield Strength | 65000 psi |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)