-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Steel Rack |
|---|---|
| Diametral Pitch | 32 |
| Face Width | 0.188" |
| Length | 72" |
| Material | Steel |
| Overall Length | 6 ft. |
| Overall Thickness | 0.188" |
|---|---|
| Pitch Line Backing | 0.156" |
| Pitch Size | 32 DP |
| Pressure Angle | 14.5° |
| System Of Measurement | Imperial |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 1.9 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)