-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Beam Clamp |
|---|---|
| Beam Clamp Type | Purlin Clamp With Swivel |
| Beam Mount Location | Bottom |
| Bolt Material | Steel |
| Clamp Length | 3.25" |
| Clamp Material | Steel |
| Clamp Material Finish | Electro-Galvanized |
| Clamp Width | 3.25" |
| Finish | Electro Galvanized |
| For Beam Shape/type | C-Purlin |
| For Threaded Rod Size | 1/4" |
|---|---|
| Length | 3 1/4" |
| Load Capacity | 200 lbs. |
| Material | Steel |
| Metal Detectable | Yes |
| Series | PHSW Series |
| Standards | Cul Listed, Ul Listed |
| Thread Size | 1/4" |
| Type | Multiflange |
| Width | 3 1/4" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 10.92 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.144 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)