-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Beam Clamp |
|---|---|
| Beam Clamp Type | C-Clamp |
| Beam Mount Location | Top |
| Bolt Material | Stainless Steel |
| Clamp Length | 0.75" |
| Clamp Material | Stainless Steel |
| Clamp Material Grade | Grade 304 |
| Clamp Width | 0.88" |
| For Beam Shape/type | I-Beam, H-Beam, C-Purlin |
| For Threaded Rod Size | 3/8" |
| Grade | Grade 304 |
|---|---|
| Length | 3/4" |
| Load Capacity | 500 lbs. |
| Material | Stainless Steel |
| Metal Detectable | Yes |
| Series | 305 Series |
| Thread Size | 3/8" |
| Type | Top Mount |
| Width | 7/8" |
| standard | ANSI/MSS-SP-58, TYPE 19, CUL LISTED, UL LISTED, WW-H-171, TYPE 23 |
| Height (cm) | 13.46 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 18.03 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)