-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Beam Clamp |
|---|---|
| Beam Clamp Type | C-Clamp |
| Beam Mount Location | Top, Bottom |
| Bolt Material | Cast Iron |
| Clamp Length | 1.25" |
| Clamp Material | Cast Iron |
| Clamp Width | 1" |
| Features | Universal Beam Clamp For Thick Beams |
| For Beam Shape/type | I-Beam, H-Beam |
| For Threaded Rod Size | 3/8" |
| Length | 1 1/4" |
|---|---|
| Load Capacity | 500 lbs. |
| Material | Malleable Iron |
| Max. Load @ Bottom Of Beam | 250 lbs. |
| Max. Load @ Top Of Beam | 500 lbs. |
| Metal Detectable | Yes |
| Standards | Cul Listed, Fm Approved, Ul Listed |
| Thread Size | 3/8" |
| Type | Wide Mouth |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 24.13 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)