-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | J-Hook Clamp |
|---|---|
| Attachment Style | Hammer On |
| Color | Silver |
| Finish | Galvanized |
| Flange Thickness | 1/8" to 1/4" |
| Includes Locking Latch | Yes |
| Load Capacity | 48 lbs. |
| Material | Galvanized Steel |
|---|---|
| Max. Bundle Dia. | 3/4" |
| Max. Load Capacity | 48 lbs. |
| Mounting | 360° Horizontal Rotation |
| Mounting Location | Beam |
| Type | Cable Support |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 3.81 |
| HS Code | 8302416080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)