-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | J-Hook Clamp |
|---|---|
| Attachment Style | Hammer On |
| Color | Silver |
| Finish | Galvanized |
| Flange Thickness | 5/16" to 1/2" |
| Includes Locking Latch | Yes |
| Load Capacity | 48 lbs. |
|---|---|
| Material | Galvanized Steel |
| Max. Bundle Dia. | 3/4" |
| Max. Load Capacity | 48 lbs. |
| Mounting Location | Beam |
| Type | Cable Support |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.3 |
| HS Code | 8302416080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)