-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Standard Retaining Ring |
|---|---|
| Assembly Type | Axially Assembled |
| Clearance Dia. Expanded Over Shaft | 0.61" |
| Clearance Dia. Released In Groove | 0.59" |
| Clearance Dia. Type | Expanded, Released |
| Clearance Diameter | 0.61" |
| Clearance Diameter Type | Expanded |
| Finish | Plain |
| Fits Groove Depth | 0.012" |
| Fits Groove Dia. | 0.352" |
| Fits Groove Width | 0.029" |
| For Shaft Dia. | 3/8" |
| For Use With | Shaft |
| Free Inside Dia. | 0.338" |
| Free Inside Dia. Tolerance | -0.005" to +0.002" |
| Grade | PH 15-7, PH 17-7 |
| Groove Dia. Tolerance | -0.002" to +0.002" |
| Groove Diameter Tolerance | -0.002" to +0.002" |
| Groove Width Tolerance | 0" to +0.003" |
| Hardness | Rockwell 63-69.5 HR30N |
| Hole Dia. | 0.041" |
| Hole Dia. Tolerance | -0.002" to +0.01" |
| Installation Method | Snap-Ring Pliers |
| Load Capacity | 470 lbs. |
| Lug Height | 0.088" |
|---|---|
| Lug Height Tolerance | -0.003" to +0.003" |
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
| Material Quality Standards | Asme |
| Max. Allowable Corner Chamfer | 0.0155" |
| Max. Allowable Corner Radius | 0.026" |
| Max. Gaging Dia. | 0.433" |
| Max. Section Size | 0.05" |
| Max. Section Size Tolerance | -0.003" to +0.003" |
| Min. Section Size | 0.0305" |
| Min. Section Size Tolerance | -0.003" to +0.003" |
| Product Type | External |
| Retaining Ring Style | Circlip |
| Ring Sub-type | Standard |
| Ring Type | External Retaining Ring |
| System Of Measurement | Imperial |
| Tensile Strength | 120000 psi |
| Thickness | 0.025" |
| Thickness Tolerance | -0.001" to +0.001" |
| Thrust Load Groove | 320 lbs. |
| Thrust Load Ring | 883 lbs. |
| Type | External |
| Height (cm) | 0.06 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
| HS Code | 7318290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)