| Item | Cable Limiter |
|---|---|
| Ac Voltage Rating | 600V AC |
| Body Material | Melamine |
| Body Style | Bolt On |
| Cable Size | 2/0 AWG |
| Class | K |
| Connector Type | This Attribute Is Intended To Caputre The Connector Type For Both Ends Of The Fuse E.G. Tube-To-Tube, Tube-To-Offset Bolt, |
| Dc Voltage Rating | Not Rated |
| Diameter | 1" |
| Element | Single |
| Equivalent Brand And Series | Bussmann Uha, Littelfuse Lfcl Series |
| Equivalent Series | LFCL Series, UHA Series |
| Fits Fuse Block Style | Nonrejection |
| Fuse Class | Class K |
|---|---|
| Fuse Size | 4" x 1" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 100 kA at 250V AC |
| Length | 4" |
| Overall Diameter | 1" |
| Overall Length | 4.844" |
| Rejection / Nonrejection | Non Rejection |
| Series | UHA Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Visual Indication | Non Indicating |
| Voltage | 600V AC |
| Height (cm) | 30.23 |
|---|---|
| Length (cm) | 5.59 |
| Width (cm) | 6.6 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)