| Item | Cable Limiter |
|---|---|
| Ac Voltage Rating | 600V AC |
| Body Material | Melamine |
| Body Style | Bolt On |
| Cable Size | 750 kcmil |
| Class | K |
| Connector Type | Center Bolt-To-Offset Bolt |
| Dc Voltage Rating | Not Rated |
| Diameter | 2 1/2" |
| Element | Single |
| Equivalent Brand And Series | Bussmann Kfm, Littelfuse Lfcl, Mersen Cp Series |
| Equivalent Series | CP Series, KFM Series, LFCL Series |
| Fits Fuse Block Style | Nonrejection |
| Functionally Equal To | Ferraz Shawmut CP, Mersen |
| Fuse Class | Class K |
|---|---|
| Fuse Size | 10 3/4" x 2 1/2" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 200 kA at 600V AC |
| Length | 10 3/4" |
| Overall Diameter | 2 1/2" |
| Overall Length | 10 3/4" |
| Rejection / Nonrejection | Non Rejection |
| Series | KFM Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Visual Indication | Non Indicating |
| Voltage | 600V AC |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 30.48 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.98 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)