BUSSMANN KDR Cable Limiter A Class K600VAC

Item: AA9RNK
Model: KDR
Cross Ref: 1EX25
16 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,515.69
10% off
$1,364.12 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Cable Limiter
Ac Voltage Rating 600V AC
Body Material Melamine
Body Style Bolt On
Cable Size 750 kcmil
Class K
Connector Type Tube To Offset Bolt
Dc Voltage Rating Not Rated
Diameter 2 1/2"
Element Single
Equivalent Brand And Series Bussmann Kdr, Littelfuse Lfcl, Mersen Cp Series
Equivalent Series CP Series, KDR Series, LFCL Series
Fits Fuse Block Style Nonrejection
Functionally Equal To Ferraz Shawmut CP, Littelfuse LFCL, Mersen
Fuse Class Class K
Fuse Size 10 3/4" x 2 1/2"
Indicating / Nonindicating Non Indicating
Interrupt Rating 200 kA at 600V AC
Length 10 3/4"
Overall Diameter 2 1/2"
Overall Length 10.63"
Rejection / Nonrejection Non Rejection
Series KDR Series
Speed Fast Acting
Speed Type Fast Acting
Visual Indication Non Indicating
Voltage 600V AC

Shipping Information

Height (cm) 6.86
Length (cm) 6.86
Width (cm) 30.48
HS Code 8536100040
Country Of Origin MX
Weight (kg) 1.98

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site