-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuses |
|---|---|
| Ac Voltage | 72V AC |
| Amps | 3A |
| Fuse Size | 2410 |
| Fuse Type | Fast Blow |
| Height | 2.72 mm |
| Interrupt Rating | 50A at 125V AC, 50A at 72V DC, 300A at 32V DC |
| Length | 6.1 mm |
| Overall Length | 6/25" |
|---|---|
| Packaging | Reel |
| Product Type | SMD Fuses |
| Series | 6125FF Series |
| Speed Type | Fast Blow |
| Voltage | 72V AC |
| Width | 2.72 mm |
Bussmann TR2/6125FF3-R surface mount fuse safeguards against overcurrent and short-circuit conditions. Its compact size and surface mount design make it suitable for modern electronics where space is limited. Commonly used in consumer electronics, automotive electronics and industrial equipment, this Bussmann fuse ensures the protection of sensitive components by interrupting the circuit in case of excessive current flow.
| Height (cm) | 0.27 |
|---|---|
| Length (cm) | 0.6 |
| Width (cm) | 0.27 |
|---|---|
| Weight (kg) | 0.0003 |
The interrupting rating denotes the maximum fault current the fuse can safely interrupt without causing harm. It is mandatory to select a fuse with an interrupting rating that matches or exceeds the potential fault current in your circuit.
This Bussmann SMD fuse offers surface mounting, making it suitable for installation on flat surfaces.
The surface mount's top has a rounded edge and is mounted by a soldering rework station, while the bolt-down fuse has a cavity in the fuse's blade for mounting.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)