-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuses |
|---|---|
| Ac Voltage | 72V AC |
| Amps | 2.5A |
| Fuse Size | 2410 |
| Fuse Type | Fast Blow |
| Height | 2.72 mm |
| Interrupt Rating | 50A at 125V AC, 50A at 72V DC, 300A at 32V DC |
| Length | 6.1 mm |
| Overall Length | 6/25" |
|---|---|
| Packaging | Reel |
| Product Type | SMD Fuses |
| Series | 6125FF Series |
| Speed Type | Fast Blow |
| Voltage | 72V AC |
| Width | 2.72 mm |
| Height (cm) | 0.27 |
|---|---|
| Length (cm) | 0.6 |
| Width (cm) | 0.27 |
|---|---|
| Weight (kg) | 0.0003 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)