-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuses |
|---|---|
| Ac Voltage | 125V AC |
| Amps | 10A |
| Dc Voltage | 72V DC |
| Fuse Size | 2410 |
| Fuse Type | Fast Blow |
| Height | 2.72 mm |
| Interrupt Rating | 50A at 125V AC, 50A at 72V DC, 300A at 32V DC |
| Length | 6.1 mm |
|---|---|
| Overall Length | 6/25" |
| Packaging | Cut Tape, Mouse Reel |
| Product Type | SMD Fuses |
| Series | 6125FF Series |
| Speed Type | Fast Blow |
| Voltage | 125V AC |
| Width | 2.72 mm |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.0053 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)