-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 6A |
| Body Material | Melamine |
| Body Style | Cylindrical |
| Class | Class CC |
| Compatible Fuse Block Series | Bc, Bcm, C2617, C5268, Chcc, Hpf, Opm-1038, Opm-Ng |
| Dc Voltage Rating | Not Rated |
| Diameter | 13/32" |
| Element | Single |
| Equivalent Brand And Series | Bussmann KTK-R, Littelfuse KLKR, MERSEN ATMR Series |
| Equivalent Series | Atmr, Klkr, Ktk-R |
| Fits Fuse Block Style | Rejection |
| Fuse Size (lg X Dia) | 1 1/2" x 13/32" |
|---|---|
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 200 kA at 600V AC |
| Length | 1 1/2" |
| Overall Diameter | 13/32" |
| Rejection / Nonrejection | Rejection |
| Series | KTK-R Series |
| Source | Mouser |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce/Ul-248-4 Guide Jddz/Csa Class 1422-02 |
| Visual Indication | Non Indicating |
| Voltage | 600V AC |
| Height (cm) | 1.04 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 1.04 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.081 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)