-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 1/2A |
| Body Material | Melamine |
| Body Style | Cylindrical |
| Class | Class CC |
| Compatible Fuse Block Series | Bc, Bcm, C2617, C5268, Chcc, Hpf, Opm-1038, Opm-Ng |
| Compatible With | BC, BCM, C2617, C5268, CHCC, HPF, OPM-1038, OPM-NG Series |
| Dc Voltage | Not Rated |
| Dc Voltage Rating | Not Rated |
| Diameter | 13/32" |
| Element | Single |
| Equivalent Brand And Series | Bussmann KTK-R, Littelfuse KLKR, MERSEN ATMR Series |
| Equivalent Series | Atmr, Klkr, Ktk-R |
| Fits Fuse Block Style | Rejection |
| Fuse Block Design | Rejection |
|---|---|
| Fuse Size (lg X Dia) | 1 1/2" x 13/32" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 200 kA at 600V AC |
| Length | 1 1/2" |
| Mfr. Series | Bussmann KTK-R, Littelfuse KLKR, MERSEN ATMR Series |
| Overall Diameter | 13/32" |
| Rejection / Nonrejection | Rejection |
| Series | KTK-R Series |
| Source | Mouser |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce/Ul-248-4 Guide Jddz/Csa Class 1422-02 |
| Visual Indication | Non Indicating |
| Voltage | 600V AC |
Bussmann KTK-R-1/2 fuse is used in industrial machinery, control panels, automation systems, power supplies and lighting systems to prevent overcurrent damage and ensure reliable operation. This fuse is ideal as a protective component, preventing electrical overloads and faults from causing damage or disruptions to the associated systems and equipment.
| Height (cm) | 1.04 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 1.04 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.081 |


Yes, Raptor Supplies offers Bussmann Class CC fuses with higher amperage ratings, such as KTK-R-7 having an amperage rating of 7A and KTK-R-20 having an amperage rating of 20A.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)