-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 1.5A |
| Body Material | Melamine |
| Body Style | Cylindrical |
| Class | Class CC |
| Compatible Fuse Block Series | Bc, Bcm, C2617, C5268, Chcc, Hpf, Opm-1038, Opm-Ng |
| Compatible With | BC, BCM, C2617, C5268, CHCC, HPF, OPM-1038, OPM-NG Series |
| Dc Voltage | Not Rated |
| Dc Voltage Rating | Not Rated |
| Diameter | 13/32" |
| Element | Single |
| Equivalent Brand And Series | Bussmann KTK-R, Littelfuse KLKR, MERSEN ATMR Series |
| Equivalent Series | Atmr, Klkr, Ktk-R |
| Fits Fuse Block Style | Rejection |
| Fuse Block Design | Rejection |
|---|---|
| Fuse Size (lg X Dia) | 1 1/2" x 13/32" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 200 kA at 600V AC |
| Length | 1 1/2" |
| Mfr. Series | Bussmann KTK-R, Littelfuse KLKR, MERSEN ATMR Series |
| Overall Diameter | 13/32" |
| Rejection / Nonrejection | Rejection |
| Series | KTK-R Series |
| Source | Mouser |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce/Ul-248-4 Guide Jddz/Csa Class 1422-02 |
| Visual Indication | Non Indicating |
| Voltage | 600V AC |
Bussmann KTK-R-1-1/2 fuse is a type of safety device that protects electrical circuits and equipment from overcurrent conditions. It interrupts the flow of electrical current in a circuit if it exceeds a certain level, thereby preventing damage to the circuit or connected devices. This fuse is designed for small motor starters, control panels and equipment with relatively low current ratings.
| Height (cm) | 1.04 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 1.04 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.081 |


Select a fuse with a current rating slightly above the normal operating current of the circuit. Consider the fuse's voltage rating, interrupting capacity and time-current characteristics.
Fast-acting fuses quickly respond to overcurrent conditions, while slow-blow (time-delay) fuses allow a temporary overcurrent without blowing, which is useful for devices with startup surges.
A blown fuse can be identified by a visibly melted or broken fuse element.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)