-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 700A |
| Body Material | Fiberglass, Melamine |
| Body Style | Bolt On |
| Class | L |
| Dc Voltage Rating | Not Rated |
| Diameter | 2 1/2" |
| Element | Dual |
| Equivalent Brand And Series | Bussmann Klu, Littelfuse Kllu, Littelfuse Klpc, Mersen A4By |
| Equivalent Series | A4By, Kllu, Klpc, Klu |
| Fits Fuse Block Style | Nonrejection |
| Fuse Class | Class L |
| Fuse Dia. | 2 1/2" |
|---|---|
| Fuse Length | 8 5/8" |
| Fuse Size | 8 5/8" x 2 1/2" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 200 kA at 600V AC |
| Length | 8 5/8" |
| Rejection / Nonrejection | Non Rejection |
| Series | KLU Series |
| Speed | Time Delay |
| Speed Type | Fast Acting |
| Standards | Ce/Ul-248-10 Guide Jddz/Csa Class 1422-02 |
| Visual Indication | Non Indicating |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 21.92 |
| Width (cm) | 6.35 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.71 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)