-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 3000A |
| Body Material | Fiberglass, Melamine |
| Body Style | Bolt On |
| Class | L |
| Dc Voltage Rating | Not Rated |
| Diameter | 5" |
| Element | Dual |
| Equivalent Brand And Series | Bussmann Klu, Littelfuse Kllu, Littelfuse Klpc, Mersen A4By |
| Equivalent Series | A4By, Kllu, Klpc, Klu |
| Fits Fuse Block Style | Nonrejection |
| Fuse Class | Class L |
|---|---|
| Fuse Dia. | 5" |
| Fuse Length | 10 3/4" |
| Fuse Size | 10 3/4" x 5" |
| Interrupt Rating | 200 kA at 600V AC |
| Length | 10 3/4" |
| Rejection / Nonrejection | Non Rejection |
| Series | KLU Series |
| Speed | Time Delay |
| Speed Type | Time Delay |
| Standards | Ce/Ul-248-10 Guide Jddz/Csa Class 1422-02 |
| Visual Indication | Non Indicating |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 27.3 |
| Width (cm) | 12.7 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 7.5825 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)