-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fast Acting Midget Fuse |
|---|---|
| Ac Voltage | 600V AC |
| Amps | 750 mA |
| Body Style | Cartridge Fuses |
| Dc Voltage | 600V DC |
| Diameter | 10.3 mm |
| Fuse Protection Type | Fast Blow |
| Fuse Type | Fast Blow |
| Interrupt Rating | 100 kA at 600V AC, 50 kA at 600V DC |
|---|---|
| Length | 0.001" |
| Mounting Style | Holder |
| Overall Diameter | 10.3 mm |
| Series | KLM Series |
| Termination Type | Clip |
| Visual Indication | Without Indicator |
| Voltage | 600V AC/600V DC |
| Length (cm) | 3.81 |
|---|---|
| Width (cm) | 1.02 |
| Weight (kg) | 0.0225 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)