-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fast Acting Midget Fuse |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 15A |
| Body Material | Melamine |
| Body Style | Cylindrical |
| Class | Midget |
| Compatible Fuse Block Series | Bmm, C2617, C5268, Chm, Heb, Hpg, Hps |
| Dc Voltage Rating | 600V DC |
| Diameter | 13/32" |
| Element | Single |
| Equivalent Brand And Series | Bussmann KLM, Littelfuse KLKD, Mersen ATM Series |
| Equivalent Series | Atm, Klkd, Klm |
| Fits Fuse Block Style | Nonrejection |
| Fuse Protection Type | Fast Blow |
|---|---|
| Fuse Size | 1 1/2" x 13/32" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 100 kA at 600V AC, 50 kA at 600V DC |
| Length | 1 1/2" |
| Overall Diameter | 13/32" |
| Rejection / Nonrejection | Non Rejection |
| Series | KLM Series |
| Speed | Fast Acting |
| Standards | Ce, Csa, Ul Listed |
| Visual Indication | Non Indicating |
| Voltage | 600V AC/600V DC |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 2.03 |
| Width (cm) | 4.32 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.081 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)