-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 20A |
| Body Material | Melamine |
| Body Style | Cylindrical |
| Class | Class J |
| Compatible Fuse Block Series | Ch30J, Ch60J, J600, Jm600, Jm601, Jm602, Jm604, Jm606, Jp600, Jt600, Jtn600 |
| Compatible With | CH30J, CH60J, J600, JM600, JM601, JM602, JM604, JM606, JP600, JT600, JTN600 Series |
| Dc Voltage Rating | Not Rated |
| Depth | Not Available |
| Diameter | 13/16" |
| Element | Single |
| Equivalent Brand And Series | BUSSMANN JKS, LITTELFUSE JLS, MERSEN A4J Series |
| Equivalent Series | A4J, Jks, Jls |
| Fits Fuse Block Style | Nonrejection |
| Fuse Block Design | Non Rejection |
| Fuse Class | Class J |
| Fuse Holder Code | Z |
|---|---|
| Fuse Length | 2 1/4" |
| Fuse Size | 2 1/4" x 13/16" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 200 kA at 600V AC |
| Length | 2 1/4" |
| Overall Diameter | 13/16" |
| Rejection / Nonrejection | Non Rejection |
| Series | JKS Series |
| Source | Mouser |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce/Ul-248-8 Guide Jddz/Csa Class 1422-02 |
| Visual Indication | Non Indicating |
| Voltage | 600V AC |
| Width | Not Available |
Bussmann Limitron JKS-20 fuse is designed to protect sensitive equipment and circuits from overcurrent situations that could result in damage or hazards. It is used in machinery, control panels, power distribution units and electrical systems where precise and reliable overcurrent protection is essential.
| Height (cm) | 2.06 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 2.06 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.5175 |


The fast-acting feature enables the fuse to quickly interrupt the circuit when overcurrent occurs, minimising damage.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)