BUSSMANN HEB-AW-RYC Fuse Holder 30a 600v

Item: AA9EZP
Model: HEB-AW-RYC
Cross Ref: 1CV50
21 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$349.07
5% off
$331.62 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Fuse Holder
Ac Voltage Rating 600V AC
Amp Range 0-30A
Blown Fuse Indicator No
Body Height 1.5"
Body Length 0.4"
Body Material Plastic
Body Width 0.4"
Connector Type Crimp, Set Screw
Dc Voltage 600V DC
Depth 0.94"
Fits Fuse Type Midget
For Fuse Size 1 1/2" x 13/32" Dia.
Fuse Block Design Breakaway With Boots
Fuse Block Style Nonrejection
Fuse Holder Code D
Fuse Length 1 1/2"
Fuse Ul Class Midget
Height 1 1/2"
Indicating / Nonindicating Non Indicating
Length 10 1/4"
Max. Voltage 600V
Mounting Style Inline
Mounting Type Inline
Number Of Poles 1
Standards Ce, Csa, Ul-R
Visual Indication Non Indicating
Voltage Rating 600V AC/DC
Width 1.11"
Wire Size 16 AWG to 8 AWG, (2) 12 AWG to 2 AWG

Shipping Information

Height (cm) 5.08
Length (cm) 15.24
Width (cm) 7.62
HS Code 8536908085
Country Of Origin MX
Weight (kg) 0.1305

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site