BUSSMANN HEB-AA In-Line Fuse Holder 30A 600 V

Item: AA9AWK
Model: HEB-AA
Cross Ref: 1BW56
In Stock : 572.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$45.56
10% off
$41.00 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Fuse Holder
Ac Voltage Rating 600V AC
Amp Range 0-30A
Blown Fuse Indicator No
Body Height 1.5"
Body Length 0.41"
Body Material Plastic
Body Width 0.41"
Connector Type Crimp
Dc Voltage 600V DC
Fits Fuse Type Midget
For Fuse Size 1 1/2" x 13/32" Dia.
Fuse Block Design Non Breakaway
Fuse Block Style Nonrejection
Fuse Dia. 0.406"
Fuse Holder Code D
Fuse Length 1 1/2"
Fuse Ul Class Midget
Height 1 1/2"
Indicating / Nonindicating Non Indicating
Length 0.41"
Max. Voltage 600V
Mounting Style Inline
Mounting Type Inline
Number Of Poles 1
Visual Indication Non Indicating
Voltage Rating 600V AC/DC
Width 0.41"
Wire Size 12 AWG to 8 AWG

Product Details

Bussmann HEB-AA in-line fuse holder is used in automotive, marine and industrial applications. It ensures circuit protection by housing fuses, safeguarding electrical systems from overcurrent and short circuits for safety and reliability.

Shipping Information

Height (cm) 3.3
Length (cm) 5.84
Width (cm) 5.59
HS Code 8536908085
Country Of Origin MX
Weight (kg) 11.0475

Features

  • It is integrated with a single pole for simplified circuit connection and enhanced safety.
  • This in-line fuse holder is designed to fit a midget fuse, ensuring compatibility and ease of use.
  • It has a voltage rating of 600VAC / DC for high-voltage applications.
  • This non-indicating fuse block simplifies installation without the need for additional indicators.
  • It offers a non-breakaway design for stable and secure fuse retention.
  • This fuse block further features a crimp connector for a secure and efficient electrical connection.
  • It supports wire sizes ranging from 12 to 8 AWG for coverage of wiring needs.
  • This fuse holder has a plastic construction for robust protection and longevity in extreme environments.

Frequently Asked Questions

Do I need special tools to install this BUSSMANN JKS-20 fuse?

Yes, to easily install this fuse, you can consider Bussmann FP-3 puller fusethat facilitates easy removal and installation of fuses within electric systems.

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site