| Item | Fuse Holder |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amp Range | 0-30A |
| Blown Fuse Indicator | No |
| Body Height | 1.5" |
| Body Length | 0.41" |
| Body Material | Plastic |
| Body Width | 0.41" |
| Connector Type | Crimp |
| Dc Voltage | 600V DC |
| Fits Fuse Type | Midget |
| For Fuse Size | 1 1/2" x 13/32" Dia. |
| Fuse Block Design | Breakaway With Boots |
| Fuse Block Style | Nonrejection |
| Fuse Holder Code | D |
|---|---|
| Fuse Length | 1 1/2" |
| Fuse Ul Class | Midget |
| Height | 1 1/2" |
| Indicating / Nonindicating | Non Indicating |
| Length | 0.41" |
| Max. Voltage | 600V |
| Mounting Style | Inline |
| Mounting Type | Inline |
| Number Of Poles | 1 |
| Visual Indication | Non Indicating |
| Voltage Rating | 600V AC/DC |
| Width | 0.41" |
| Wire Size | 12 AWG to 8 AWG |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 6.35 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)