-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuses |
|---|---|
| Body Style | Round Body Pin Fuses |
| Current Rating | 300mA |
| Fuse Size / Group | 7.1 mm x 6.4 mm |
| Fuse Type | Fast Blow |
| Indicator Style | Element Window |
| Length | 7.1mm |
| Mfr. Series | GMW |
|---|---|
| Packaging | Bulk |
| Termination Type | Radial |
| Voltage (ac) | 125 VAC |
| Voltage (dc) | 125VDC |
| Width | 6.4mm |
| Height (cm) | 0.71 |
|---|---|
| Length (cm) | 0.71 |
| Width (cm) | 0.64 |
|---|---|
| Weight (kg) | 0.0009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)