-
Select Country
- Source Now
Get it by Tuesday, Feb 24
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Through Hole Leaded Fuse |
|---|---|
| Ac Voltage | 125V AC |
| Amps | 125 mA |
| Body Style | Round Pin |
| Dc Voltage | 125V DC |
| Fuse Size | 7.1 mm x 6.4 mm |
| Fuse Type | Round Body Pin Fuses |
| Indicator Style | Element Window |
| Interrupt Rating | 35 AIC |
| Length | 7.1 mm |
|---|---|
| Overall Length | 0.28" |
| Packaging | Bulk |
| Series | GMW Series |
| Speed Type | Fast Blow |
| Termination Type | Radial |
| Visual Indication | Element Window |
| Voltage | 125V AC |
| Width | 6.4 mm |
| Height (cm) | 0.71 |
|---|---|
| Length (cm) | 0.71 |
| Width (cm) | 0.64 |
|---|---|
| Weight (kg) | 0.0009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)