-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Semiconductor Fuse |
|---|---|
| Ac Voltage | 800V AC |
| Amps | 5A |
| Body Style | Cartridge |
| Diameter | 14.3 mm |
| Fuse Size / Group | 14 mm x 51 mm |
| Fuse Type | Fast Blow |
| Indicator Style | Without Indicator |
| Interrupt Rating | 200 kA |
|---|---|
| Length | 50.8 mm |
| Mounting Style | Holder |
| Packaging | Bulk |
| Product Type | High Speed Cartridge Fuse |
| Termination Type | Clip |
| Type | High Speed Fuse |
| Height (cm) | 1.5 |
|---|---|
| Length (cm) | 5.1 |
| Width (cm) | 1.5 |
|---|---|
| Weight (kg) | 0.018 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)