-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Semiconductor Fuse |
|---|---|
| Amps | 25A |
| Body Style | Cartridge |
| Diameter | 22.2 mm |
| Fuse Size / Group | 22 mm x 58 mm |
| Fuse Type | Fast Blow |
|---|---|
| Interrupt Rating | 200 kA |
| Length | 58 mm |
| Mounting Style | Holder |
| Termination Type | Clip |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 5.59 |
| Width (cm) | 2.29 |
|---|---|
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)