BUSSMANN FWJ-500A Fuse 500a Fwj 1000vac/800vdc

Item: AA9PEE
Model: FWJ-500A
Cross Ref: 1EH83
30 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,560.07
10% off
$1,404.06 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 11.68
Length (cm) 8.64
Width (cm) 6.1
HS Code 8536100040
Country Of Origin GB
Weight (kg) 0.63

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site