-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Semiconductor Fuse |
|---|---|
| Ac Voltage Rating | 1000V AC |
| Amps | 300A |
| Body Material | Fiberglass |
| Body Style | Bolt On |
| Class | High Speed |
| Dc Voltage Rating | 800V DC |
| Diameter | 2" |
| Element | Single |
| Equivalent Brand And Series | Bussmann Fwj, Mersen A70Qs |
| Equivalent Series | A70Qs, Fwj |
| Fits Fuse Block Style | Nonrejection |
|---|---|
| Fuse Size | 5 3/4" x 2" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 100 kA @ 1000V AC |
| Rejection / Nonrejection | Non Rejection |
| Series | FWJ Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce, Ul Recognized |
| Visual Indication | Non Indicating |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 6.1 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.63 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)