-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Semiconductor Fuse |
|---|---|
| Ac Voltage Rating | 150V AC |
| Amps | 50A |
| Body Material | Melamine |
| Body Style | Cylindrical |
| Class | High Speed |
| Compatible Fuse Block Series | 1Bs, Chm, Hps |
| Compatible With | 1BS, CHM, HPS Series |
| Dc Voltage | 150V DC |
| Dc Voltage Rating | 150V DC |
| Diameter | 13/16" |
| Element | Single |
| Equivalent Brand And Series | Bussmann Fwa, Littelfuse L15S, Mersen A15Qs Series |
| Equivalent Series | A15Qs, Fwa, L15S |
|---|---|
| Fits Fuse Block Style | Nonrejection |
| Fuse Block Design | Non Rejection |
| Fuse Size | 2" x 13/16" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 100 kA @ 150V AC, 100 kA @ 150V DC |
| Length | 2" |
| Rejection / Nonrejection | Non Rejection |
| Series | FWA-A21F Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce, Ul Recognized |
| Visual Indication | Non Indicating |
Bussmann FWA-50A21F fuse is used in electrical settings for interrupting the fault current during overloads and short circuit conditions. This fast-blow fuse senses sensitive changes in the current flow and is occasionally coupled with an indicating fuse block or cover to enhance visibility and diagnostics.
| Height (cm) | 4.7 |
|---|---|
| Length (cm) | 6.2 |
| Width (cm) | 11 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.045 |

The main difference lies in their response time to overcurrent events. Fast-blow fuses react very quickly to overcurrent conditions, breaking the circuit almost instantly. Slow-blow fuses, on the other hand, have a delayed response to allow temporary overcurrent conditions that might occur during normal operation without triggering the fuse.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)