-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Semiconductor Fuse |
|---|---|
| Ac Voltage Rating | 150V AC |
| Amps | 20A |
| Body Material | Melamine |
| Body Style | Cylindrical |
| Class | High Speed |
| Compatible Fuse Block Series | 1Bs, Chm, Hps |
| Dc Voltage Rating | 150V DC |
| Diameter | 13/32" |
| Element | Single |
| Equivalent Brand And Series | Bussmann Fwa, Littelfuse L15S, Mersen A15Qs Series |
| Equivalent Series | A15Qs, Fwa, L15S |
| Fits Fuse Block Style | Nonrejection |
|---|---|
| Fuse Size | 1 1/2" x 13/32" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 100 kA @ 150V AC, 100 kA @ 150V DC |
| Length | 1 1/2" |
| Rejection / Nonrejection | Non Rejection |
| Series | FWA-A10F Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce, Ul Recognized |
| Visual Indication | Non Indicating |
| Height (cm) | 1.09 |
|---|---|
| Length (cm) | 3.89 |
| Width (cm) | 1.09 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.045 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)