-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 600A |
| Body Material | Fiberglass |
| Body Style | Blade |
| Class | RK5 |
| Compatible Fuse Block Series | 1Br, R600 |
| Dc Voltage Rating | 300V DC |
| Diameter | 2 7/8" |
| Element | Dual |
| Equivalent Brand And Series | Bussmann Frs-R, Edison Ecsr, Littelfuse Flsr, Mersen Trs-R Series |
| Equivalent Series | Ecsr, Flsr, Frs-R, Trs-R |
| Fits Fuse Block Style | Rejection |
| Functionally Equal To | Ferraz/Gould TRS, Littlefuse FLSR |
|---|---|
| Fuse Holder Code | U |
| Fuse Size | 13 3/8" x 2 7/8" |
| Indicating / Nonindicating | Nonindicating |
| Interrupt Rating | 200 kA at 600V AC, 20 kA at 300V DC |
| Length | 13 3/8" |
| Rejection / Nonrejection | Rejection |
| Series | FRS-R Series |
| Speed | Time Delay |
| Speed Type | Time Delay |
| Standards | Ce, Csa Certification Class 1422-01, Ul 248-12 Guide Jddz |
| Visual Indication | Non Indicating |
| Height (cm) | 2.69 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 2.69 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.62 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)