-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 5A |
| Body Material | Fiberglass |
| Body Style | Cylindrical |
| Class | Class RK5 |
| Compatible Fuse Block Series | 1Br, R600 |
| Compatible With | 1BR, R600 Series |
| Dc Voltage | 300V DC |
| Dc Voltage Rating | 300V DC |
| Diameter | 13/16" |
| Element | Dual |
| Equivalent Brand And Series | Bussmann Frs-R, Edison Ecsr, Littelfuse Flsr, Mersen Trs-R Series |
| Equivalent Series | Ecsr, Flsr, Frs-R, Trs-R |
| Fits Fuse Block Style | Rejection |
|---|---|
| Functionally Equal To | Ferraz/Gould TRS, Littlefuse FLSR |
| Fuse Block Design | Rejection |
| Fuse Holder Code | P |
| Fuse Size | 5" x 13/16" |
| Indicating / Nonindicating | Nonindicating |
| Interrupt Rating | 200 kA at 600V AC, 20 kA at 300V DC |
| Length | 5" |
| Rejection / Nonrejection | Rejection |
| Series | FRS-R Series |
| Speed | Time Delay |
| Speed Type | Time Delay |
| Standards | Ce, Csa Certification Class 1422-01, Ul 248-12 Guide Jddz |
| Visual Indication | Non Indicating |
Bussmann FRS-R-5 Class RK5 Fusetron fuse is designed to safeguard sensitive electrical equipment from short circuits and excessive currents.
| Height (cm) | 2.69 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 2.69 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1575 |


10 seconds at 500 per cent.
The Class RK5 designation indicates the time-delay characteristics of the fuse. It is designed to provide a delay before blowing when subjected to temporary overloads, making it suitable for applications like motor startups.
Fast-acting fuses blow quickly when subjected to overcurrents, while time-delay fuses provide a delay before blowing. This delay is particularly useful for accommodating temporary surges.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)