-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Body Material | Plastic |
| Body Style | Blade |
| Color Code | Yellow |
| Depth | 0.43" |
| Element | Single |
| Fuse Amps | 60A |
|---|---|
| Indicating / Nonindicating | Non Indicating |
| Length | 1" |
| Rejection / Nonrejection | Nonrejection |
| Speed Type | Time Delay |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 15.49 |
| Width (cm) | 5.84 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)