-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | Not Rated |
| Amps | 30A |
| Body Material | Plastic |
| Body Style | Cartridge |
| Color Code | Pink |
| Dc Voltage Rating | 12V |
| Depth | 0.43" |
| Element | Dual |
| Equivalent Brand And Series | Bussmann Fmx, Littelfuse Jcas |
| Equivalent Series | Fmx, Jcas |
| Fits Fuse Block Style | Nonrejection |
| Fuse Amps | 30A |
|---|---|
| Fuse Size | 1" x 15/32" x 7/16" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 1 kA @ 12V DC |
| Length | 1" |
| Rejection / Nonrejection | Nonrejection |
| Series | FMX Series |
| Speed | Time Delay |
| Speed Type | Time Delay |
| Standards | Rohs 2002/95/Ec |
| Visual Indication | Non Indicating |
| Width | 15/32" |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 6.1 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)