-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | Not Rated |
| Amps | 20A |
| Body Material | Plastic |
| Body Style | Cartridge |
| Color Code | Blue |
| Dc Voltage Rating | 32V DC |
| Depth | 0.43" |
| Element | Dual |
| Equivalent Brand And Series | Bussmann Fmx, Littelfuse Jcas |
| Equivalent Series | Fmx, Jcas |
| Fits Fuse Block Style | Nonrejection |
| Fuse Amps | 20A |
|---|---|
| Fuse Size | 5/8" x 15/32" x 7/16" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 1 kA at 32V DC |
| Length | 5/8" |
| Rejection / Nonrejection | Nonrejection |
| Series | FMX-LP Series |
| Speed | Time Delay |
| Speed Type | Time Delay |
| Visual Indication | Non Indicating |
| Width | 15/32" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 5.84 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)