-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Two Hole NEMA Tongue Long Barrel CU Lug |
|---|---|
| Barrel Od | 0.81" |
| Barrel Outside Diameter | 0.81" |
| Barrel Size | Long |
| Barrel Style | Chamfered |
| Body Material | Copper |
| Cable Size | 300 kcmil |
| Cable Size Code | 300 kcmil |
| Color Code | White |
| Connector Type | Straight Barrel |
| Contact Finish | Tin |
| Die Code | 17 |
| For Conductor Material | Copper |
| For Max. Stranded Copper Wire Size | 300 kcmil |
| For Stranded Copper Wire Size - Minimum | 300 kcmil |
| For Stud Size | 1/2" |
| For Wire Size | 300 kcmil |
| For Wire Type | Stranded |
| Hole Center To Center | 1 3/4" |
| Hole Center To End | 0.63" |
| Hole Size | 14/25" |
| Inspection Hole | No |
| Length | 5 16/25" |
| Length (straight Wireway) | 5 16/25" |
| Lug Compression Connector Type | Two-Hole Lug Compression Connector |
| Material | Copper |
|---|---|
| Maximum Operating Temperature | 194°F |
| Maximum Voltage | 35 kV AC |
| Maximum Wire Size | 300 kcmil |
| Number Of Holes | 2 |
| Overall Length | 5.64" |
| Overall Width | 1 1/5" |
| Peep Hole | No |
| Plate Material | Electro TIN |
| Rohs Compliant | Yes |
| Special Features | Terminal |
| Strip Length | 2 1/16" |
| Stud Size | 1/2" |
| Style | Chamfered Barrel, Crimp Termination |
| Terminal Material | Copper |
| Termination Style | Crimp |
| Tongue Angle | Straight |
| Tongue Length | 1.27" |
| Tongue Style | Standard |
| Tongue Thickness | 0.16" |
| Tongue Width | 1.2" |
| Width | 1.19" |
| Wire Material | Copper |
| Standards | CSA CERTIFIED, UL 486A-486B, UL LISTED |
| Height (cm) | 2.06 |
|---|---|
| Length (cm) | 14.33 |
| Width (cm) | 3.05 |
| HS Code | 8535908020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)