-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Two Hole NEMA Tongue Long Barrel CU Lug |
|---|---|
| Barrel Outside Diameter | 0.62" |
| Barrel Size | Long |
| Barrel Style | Chamfered |
| Body Material | Copper |
| Color Code | Orange |
| Connector Type | Straight Barrel |
| Contact Finish | Tin |
| Die Code | 14 |
| For Conductor Material | Copper |
| For Stud Size | 1/2" |
| For Wire Type | Stranded |
| Hole Center To End | 0.63" |
| Hole Size | 14/25" |
| Inspection Hole | No |
| Length | 5.01" |
| Length (straight Wireway) | 5.01" |
|---|---|
| Lug Compression Connector Type | Two-Hole Lug Compression Connector |
| Material | Copper |
| Number Of Holes | 2 |
| Peep Hole | No |
| Plate Material | Electro TIN |
| Rohs Compliant | Yes |
| Special Features | Terminal |
| Stud Size | 1/2" |
| Style | Chamfered Barrel, Crimp Termination |
| Terminal Material | Copper |
| Termination Style | Crimp |
| Tongue Angle | Straight |
| Tongue Style | Standard |
| Width | 0.91" |
| Wire Material | Copper |
| Height (cm) | 1.57 |
|---|---|
| Length (cm) | 12.73 |
| Width (cm) | 2.31 |
| HS Code | 8535908020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)