-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Copper Cable to Steel/Fence Post/Flat |
|---|---|
| Conductor Size | 2 AWG to 2/0 AWG |
| Conductor Type | Run |
| Connector Material | Leaded Bronze Alloy |
| Connector Type | Mechanical |
| Grounding Wire Size | 2 AWG to 2/0 AWG, 2 AWG to 3/0 AWG |
| Installation Torque | 480 lbs.-in. |
| Length - Grounding Stud | 17/32" |
| Material | Leaded Bronze Alloy |
| Material - Grounding Connector | Leaded Bronze Alloy |
| Material Of Construction | Leaded Bronze Alloy |
| Number Of Wires - Grounding | 1 |
|---|---|
| Overall Length | 2 1/8" |
| Overall Width | 7/8" |
| Series | K2C Series, KC Series |
| Stud Length | 0.531" |
| Thread Size | 1/2"-13 |
| Type - Grounding Connector | Mechanical |
| Width | 7/8" |
| Wire Size Range With Equal Main And Tap | 2 AWG to 2/0 AWG |
| standard | UL LISTED, UL LISTED-DIRECT BURIAL, UL467 |
| Height (cm) | 3.49 |
|---|---|
| Length (cm) | 5.38 |
| Width (cm) | 2.22 |
| HS Code | 8535908020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)