PARLEC 361-T11-3 Tool Holder Insert Style No.1

Item: AH3LHW
Model: 361-T11-3
Cross Ref: 32UT80
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$317.59
5% off
$301.71 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Tool Holder
Insert Shape Triangle
Number Of Inserts Required 1
Type Insert

Shipping Information

Height (cm) 7.62
Length (cm) 20.32
Width (cm) 7.62
Country Of Origin US
Weight (kg) 0.45

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site