PARLEC 363-T11-3 Tool Holder Style No.3 Triangle

Item: AH3LHY
Model: 363-T11-3
Cross Ref: 32UT82
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$680.00
5% off
$646.00 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Tool Holder
Cutting Direction Right Hand
For Use With Finishing Tools
Insert Shape Triangle
Number Of Inserts Required 1
Type Insert

Shipping Information

Height (cm) 7.62
Length (cm) 20.32
Width (cm) 7.62
Country Of Origin US
Weight (kg) 0.45

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site