-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Terminal |
|---|---|
| Height | 9.06" |
| Hole Size | 0.38" |
| Number Of Conductors | 3 |
| Number Of Holes | 4 |
| Overall Length | 4 1/2" |
|---|---|
| Stud Size | 1.01" |
| Terminal Material | Aluminium |
| Width | 4.7" |
| Height (cm) | 3.51 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 8.94 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.3285 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)